Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GENERAL ELECTRIC

Illuminated Push Button Operator, Orange, Push Maintained - Twist to Release Action

  • Item # 49A803
  • My Part #
  • Mfr. Model # P9XET4AL1
  • Catalog Page # N/A
  • UNSPSC # 39121512
Illuminated Push Button Operator, Orange, Push Maintained - Twist to Release Action close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Illuminated Push Button Operator
  • Size 22mm
  • Action Push Maintained - Twist to Release
  • Type of Operator 40mm Mushroom Head
  • Head Material Plastic
  • Basic Material Plastic
  • Bezel Plastic
  • Color Orange
  • Lamp Module Voltage Module Not Included
  • Lamp Module Type Module Not Included
  • Lamp Type Module Not Included
  • Lamp Voltage Dependent on Module Used
  • NEMA Rating 4X
  • IP Rating 66
  • Legend No Legend
  • Standards cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms