Skip Content

TP
GENERAL ELECTRIC

22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White

  • Item # 49A644
  • My Part #
  • Mfr. Model # P9CEM4BLN12NALI
  • Catalog Page # 247
  • Catalog Group # H7057
  • UNSPSC # 39121512
22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Round, Type C-2000 Illuminated Push-Button Operators have momentary operation. UL Listed and CSA certified. Contact Blocks and Lamp Modules sold separately.

View More

Technical Specs

  • Item Illuminated Push Button
  • Size 22mm
  • Action Momentary
  • Type of Operator 40mm Mushroom Head
  • Basic Material Metal
  • Head Material Plastic
  • Contact Form 1NO/1NC
  • Bezel Metal
  • Color White
  • Lamp Module Voltage 120VAC
  • Lamp Module Type Full Voltage
  • Lamp Type LED
  • Lamp Voltage 130VAC/DC
  • Replacement Lamp Mfr. No. P9PLNVJB
  • Contact Rating 10A @ 600VAC, 2.5A @ 300VDC
  • Number of Operators 1
  • NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA
  • Terminal Connection Pressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.