TP
GE

IEC Supp Protector, 40A, 277/480VAC, 3P

  • Item # 10K649
  • My Part #
  • Mfr. Model # EP103ULB40
  • Catalog Page # 193
  • UNSPSC # 39121601
IEC Supp Protector, 40A, 277/480VAC, 3P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Distribution~IEC Supplementary Protectors


$344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The B Curve indicates a magnetic trip between 3.2 and 4.8 times the rated current.

View More

Technical Specs

  • Item IEC Supplementary Protector
  • Amps 40
  • AC Voltage Rating 277/480VAC
  • Max. AIR Rating 10kA at 277/480VAC
  • Series EP100
  • Curve Type B
  • DC Voltage Rating 110VDC
  • Number of Poles 3
  • Phase 3
  • Circuit Breaker Actuator Toggle
  • Circuit Breaker Mounting Style DIN Rail
  • Meets UL Type UL 1077
  • Terminal Connection Screw Clamp
  • Trip Type Thermal Magnetic
  • Application Commercial, Industrial, Supplementary Protection
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • Length 86mm
  • Width 54mm
  • Depth 76mm
  • Standards UL 1077, CSA C22.2 No. 235-1989 (File E151139), VDE, cURus, CE, CEBEC, KEMA EUR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products