Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GENERAL ELECTRIC

15.00" x 51.00" 40 Amp Electric Vehicle Charging Station

  • Item# 36L211
  • Mfr. Model# EVWPR3GEXXGB
  • Catalog Page# N/A
  • UNSPSC# 26111704
15.00" x 51.00" 40 Amp Electric Vehicle Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $10,459.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Mount Type Pedestal
  • Number of Connectors 1
  • Voltage 208 to 240VAC
  • Amps 40
  • Cable Length 15 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader Yes
  • Plug Type SAE J1772
  • Height 51.00"
  • Width 15.00"
  • Output Power 7.2kW
  • Hz 60
  • Phase 1
  • Display Type Icon Board
  • Communication Port Cat5
  • Housing Material Aluminum/Plastic
  • Housing Color Gray
  • Operating Temp. Range 5 Degrees to 86 Degrees F
  • Standards SAE J1772, NEC 625, UL 2231, 2251, 2594, NEMA and NIST, cUL 2594 and 2231
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.