Skip Content

C3
GE

Clear Sealant, Silicone, 7.4 oz.

  • Item # 53XG15
  • My Part #
  • Mfr. Model # M90077
  • Catalog Page # N/A
  • UNSPSC # 31201606
Sealant,Silicone,7.4 oz.,Aerosol Spray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete,Fiberglass,Glass,Masonry,Metal,Wood
  • Sealant Base Silicone
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Aerosol Spray
  • Size 7.4 oz.
  • Sealant Properties Crack-Proof,Indoor,Outdoor,Shrink-Proof,Waterproof
  • Begins to Harden 5 min.
  • Full Cure 1 day
  • Performance Temp. Range -50 Degrees to 300 Degrees F
  • Application Temp. Range 32 Degrees to 120 Degrees F
  • Specific Gravity 1.04
  • Flash Point 93 Degrees F
  • Dry Time 15 min.
  • VOC 34g/L
  • For Use With Built-In Precision Flow Applicator
  • Application Construction, Manufacturing, Engineering
  • Meets UL 2818, AAMA, APA
  • Includes Tube, Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.