ST
GE

Clear Gutter and Flashing Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 22N771
  • My Part #
  • Mfr. Model # GE50G.01
  • Catalog Page # 2226
  • UNSPSC # 31201606
Clear Gutter and Flashing Sealant, Silicone, 10.1 oz. Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gutter and Flashing Sealant
  • Adhesive Grouping Sealant
  • For Use On Concrete,Masonry,Metal,Plastic,Wood
  • Sealant Base Silicone
  • Sealant Color Family Clears
  • Color Clear
  • Sealant Container Cartridge
  • Size 10.1 oz.
  • Sealant Properties Flexible,Paintable
  • Begins to Harden 30 min.
  • Full Cure 1 day
  • Performance Temp. Range -60 Degrees to 400 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.05
  • Flash Point Greater Than 200 Degrees F
  • VOC 27g/L
  • For Use With Standard Caulk Gun
  • Application For Seal Gutters, Flashing, Downspouts, Soffits or Other Metal Surfaces
  • Meets TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G, A&O TEST REQUIREMENTS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Argentina, Austria, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Bolivia, Bonaire, Saint Eustatius and Saba, Bhutan, Bouvet Islands, Belarus, Belize, The Democratic Republic of the Congo, Central African Republic, Switzerland, Cameroon, Colombia, Curacao, Christmas Island, Cyprus, Czech Republic, Djibouti, Denmark, Dominica, Ecuador, Estonia, Western Sahara, Spain, Finland, Federated States of Micronesia, United Kingdom, Grenada, French Guiana, Ghana, Gibraltar, Gambia, Guadeloupe, Greece, Guatemala, Guyana, Hong Kong, Croatia, Hungary, Ireland, Israel, Isle of Man, India, Iceland, Italy, Jamaica, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, Kazakhstan, Laos, Lebanon, St. Lucia, Sri Lanka, Liberia, Lesotho, Latvia, Libya, Monaco, Saint Martin, Madagascar, Mali, Macau, Malawi, Malaysia, Mozambique, New Caledonia, Niger, Nigeria, Nicaragua, Netherlands, Norway, Nauru, Niue Islands, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Poland, Pitcairn Islands, Portugal, Paraguay, Qatar, Reunion, Republic of Serbia, Rwanda, Saudi Arabia, Seychelles, Sudan, Sweden, Saint Helena, Svalbard, Slovakia, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, French Southern Territories, Togo, Thailand, Tokelau Islands, Turkmenistan, Tonga, Turkey, Trinidad and Tobago, Taiwan, Tanzania, Uganda, American Minor Outlying Islands, Bolivarian Republic of Venezuela, British Virgin Islands, Wallis and Futuna Islands, Western Samoa, Yemen, and Zimbabwe.

  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.