Navigation Menu New

Access My Account, Order History, Lists and more here.

5GVC4 GE432MAXP-N-ULTRA UNSPSC # 39111801

Tap image to zoom.

Roll over image to zoom.

UltraMax(R) P, Electronic, Fluorescent Ballast, Ballast Start Type Instant

  • Item # 5GVC4
  • Mfr. Model # GE432MAXP-N-ULTRA
  • UNSPSC # 39111801
  • Catalog Page # 475 475
Country of Origin China. Country of Origin is subject to change.

Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.

Technical Specs

  • Item Fluorescent Ballast
  • Brand and Series UltraMax(R) P
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Input Voltage 120 to 277V AC
  • Number of Bulbs Supported 3, 4
  • Max. Bulb Watts 110 W
  • Ballast Bulb Type T12, T8
  • Dimming No
  • Dimming Type No Dimming
  • Dimming Method No Dimming
  • Dimming Range No Dimming
  • CA Title 20 Compliant No
  • Min. Starting Temp. -20 Degrees F
  • Amps AC 0.93
  • Input Watts 41W
  • Standards cUL Listed, FCC - CLASS A Non-Consumer, Meets ANSI Standard C62.41-1991, Meets ANSI Standard C82.11-Cons 2002, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL
  • Ballast Factor 0.88
  • Power Factor Greater Than 1.0
  • Frequency 50Hz
  • Operating Amps @ 120V 0.82 A
  • Total Harmonic Distortion Less Than 10%
  • Length 9 1/2 in
  • Width 1 5/16 in
  • Height 1 in
  • Wiring Type Parallel
  • Thermal Protection Class P, UL 55C Ambient Rating
  • Sockets Included No
  • Starter Required No
  • Number of F17T8 Lamps 3 or 4
  • Number of F25T12 Lamps 3 or 4
  • Number of F25T8 Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F48T8 Lamps 3 or 4
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium(R) Rated

Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top