ST
GE CURRENT

LED Bulb, A21, Medium Screw (E26), 3,000 K, 1100 lm, 12W, 120V AC

  • Item # 44ZV41
  • My Part #
  • Mfr. Model # LED12DA21/830FE
  • Catalog Page # 489
  • UNSPSC # 39112102
LED Bulb,  A21,  Medium Screw (E26),  3,000 K,  1100 lm,  12W,  120V AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Compact LED Lamps and Bulbs


$18.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Standard light bulbs and lamps are used for a wide range of lighting applications in workplaces or homes. They come in standard base types and bulb shapes to fit a large variety of light fixtures, such as desk lamps, table lamps, and task lights.

View More

Technical Specs

  • Item LED Bulb
  • Overall Bulb Shape A
  • Bulb Shape A21
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology LED
  • Color Temperature 3,000 K
  • Lumens 1100 lm
  • Wattage Equivalency 75W INC/18 to 20W CFL
  • Watts 12W
  • Voltage 120V AC
  • Bulb Beam Angle 120 Degrees
  • Dimmable Yes
  • Trade Number LED12DA21/830FE
  • Bulb Primary Application General Purpose
  • Bulb Type Standard
  • Bulb Dia. 2 5/8 in
  • Overall Length 5 3/8 in
  • Rated Life 25,000 hr
  • Light Appearance 3000 to 3999K, Warm White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant No
  • Rough Service No
  • Light Color White
  • Bulb Finish Frosted
  • Bulb Housing Polycarbonate
  • Bulb Power Source Direct Wired
  • Light Distribution Omnidirectional
  • For Enclosed Fixtures Yes
  • Color Rendering Index 80
  • Color Tuning No
  • Three-Way No
  • High Output No
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Energy Star Compliant No
  • Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
  • Bulb Manufacturers Warranty Length 5 yr
  • Standards RoHS Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms