Skip Content
DG
GE

Back Plate, Aluminum, For Use With: A51 Enclosures

  • Item # 38D023
  • My Part #
  • Mfr. Model # GE-BP1912A
  • Catalog Page # N/A
  • UNSPSC # 39121302
Back Plate,Aluminum,A51 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The GE aluminum back plate is designed for use in mounting A51 enclosures (sold separately).

View More

Technical Specs

  • Item Back Plate
  • Material Aluminum
  • For Use With A51 Enclosures
  • Sub-Category Panel and Panel Accessories
  • Application For Mounting
  • Height 17.00"
  • Length 10.00"
  • Width 0.08"
  • Includes 4-10/32 Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.