Skip Content

DG
GE

Back Plate, Glavanized Steel/Plastic, For Use With: A71 Enclosures

  • Item # 38D022
  • My Part #
  • Mfr. Model # GE-A71-DIN1
  • Catalog Page # N/A
  • UNSPSC # 39121302
Back Plate,Glavanized Steel/Plastic,A71 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The GE galvanized steel/plastic back plate is designed for mounting A71 enclosures (sold separately).

View More

Technical Specs

  • Item Back Plate
  • Material Glavanized Steel/Plastic
  • For Use With A71 Enclosures
  • Sub-Category Panel and Panel Accessories
  • Application For Mounting
  • Height 12.00"
  • Length 10.00"
  • Width 2.50"
  • Includes 4-10/32 Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.