Skip Content

ST
GE

6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 7

  • Item # 53TZ12
  • My Part #
  • Mfr. Model # 36359
  • Catalog Page # 394
  • UNSPSC # 39121710
Surge Protector Outlet Strip,6 ft L Cord close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GEĀ® Pro 7 Outlet Surge Protector converts 1 grounded outlet into 7 for more versatility. The adapter adds more outlets where you need them most and helps keeps electronics protected from power surges. The surge protector features an integrated circuit breaker and automatic shutdown technology that helps protect electronics if the capacity is exceeded by a power surge, or the components expire. The long cord and low-profile plug make it easy to use in all areas of your office or home.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 0
  • Voltage 120
  • Length 11-1/2"
  • Max. Surge Current 45kA
  • Mounting Style Keyhole
  • Width 2"
  • Depth 1-3/8"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • GFCI Protected No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 28.5mm
  • For Use With AC Powered Distribution
  • Hz 60
  • Standards UL Listed
  • Includes Instruction Manual with Warranty Information
  • Item Surge Protector Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.