Skip Content

NC
GE

120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 19 to 25

  • Item # 4LVX8
  • My Part #
  • Mfr. Model # GE-CE1925SSPT
  • Catalog Page # 164
  • UNSPSC # 39121521
IEC Combo Str,19 to 25A,120V Coil,4X Enc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $836.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IEC Combination Motor Starters
• Short-circuit and motor overload protection 3-pole, 60/50 Hz 120VAC coil Self-protected, Type E 1NO/1NC auxiliary contact Hand/Off/Auto models have DIN rail-mount terminal blocks for external accessories 100VA transformer (where applicable) NEMA 4X
Adjustable motor circuit protector eliminates the need for heater elements (thermal units). Starters have visual short-circuit indicator and LED pilot light.
UL Listed, CSA Certified.

View More

Technical Specs

  • Item IEC Combination Starter
  • Overload Relay Amp Setting 19 to 25A
  • Coil Volts 120VAC
  • Amps AC 19 to 25
  • Enclosure NEMA Rating 4X
  • Operator Push Button
  • Operator Function Start/Stop
  • Short Circuit Protection Motor Circuit Protector
  • Pilot Light Yes
  • Control Transformer Yes
  • Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
  • Auxiliary Contact Form 1NO/1NC
  • Hz 50/60
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 15
  • Height 12.00"
  • Width 10.00"
  • Depth 6.34"
  • Standards UL 508A/ CSA, UL Enclosure Type 4X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.