Skip Content

DV
G-CLEAN

Biodegradable Tire Shine,22 Oz

  • Item # 19A907
  • My Part #
  • Mfr. Model # 1209
  • Catalog Page # N/A
  • UNSPSC # 47131828
Biodegradable Tire Shine,22 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tire Shine
  • Type Biodegradable
  • Container Size 22 oz.
  • Container Type Spray Bottle
  • Contains North America Grown Base Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms