Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

G-CLEAN

Biodegradable Car Wash, 22 Oz

  • Item# 19A910
  • Mfr. Model# 1212
  • Catalog Page# N/A
  • UNSPSC# 47131828
Biodegradable Car Wash,22 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Car Wash
  • Type Biodegradable
  • Container Size 16 oz.
  • Container Type Capped Bottle
  • Contains Grown Base Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.