TP
GBC

Wire Binding Machine, Manual

  • Item # 24Y174
  • My Part #
  • Mfr. Model # 7708147
  • Catalog Page # N/A
  • UNSPSC # 44101602
Wire Binding Machine, Manual close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $476.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to use, the W15 wire binder helps create permanently bound documents with WireBind spines (available separately). It offers manual operation with simple controls.

• Binds up to 125 sheets using a 14mm wire
• Punches up to 15 sheets at a time
• QuickStep graphic instructions included
• Use with WireBind spines

View More

Technical Specs

  • Item Binding Machine
  • Binding 14 mm wire
  • Bind Method Manual
  • Bind Capacity 125 Sheets
  • Punch Method Manual
  • Punch Capacity 15 Sheets
  • Paper Size 8-1/2 x 11" and Oversized
  • Color Gray
  • Features Carry Handle For Portable Binding, Easy-To-Use Controls
  • For Use With Documents and Covers
  • Includes 2-Year Parts and Labor Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.