Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GBC

Departmental Paper Shredder, Micro-Cut Cut Style, Security Level 5

  • Item# 4EEA9
  • Mfr. Model# 1770070B
  • Catalog Page# 1947
  • UNSPSC# 44101603
Departmental Paper Shredder, Micro-Cut Cut Style, Security Level 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 87.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DM11-13 is a high security, continuous duty, micro-cut shredder, providing level P-5 security for confidential document shredding. It is ideal for use in shared office spaces. Includes non-stop Jam Free™ technology that automatically detects when shredder has reached capacity, alsong with Intelligent self-cleaning and Intelligent SelfOil™ technology to automatically clear any stuck paper pieces and lubricate after each use.

• Shreds up to 12 sheets at once, including documents with paper clips and staples
• Credit cards can also be safely shredded
• 13-gallon, pull-out frame
• Shredder bags and shredder oil available separately

View More

Technical Specs

  • Item Paper Shredder
  • Classification Departmental
  • Cut Style Micro-Cut
  • Shred Size 1/16" x 1/2"
  • Max. Shredding Capacity 11 Sheets
  • Security Level 5
  • Shredding Speed 15 fpm
  • Wastebasket Capacity 13 gal.
  • Throat Width 10"
  • Duty Continuous
  • Voltage @ 60 Hz 115VAC
  • Amperage Draw 9.0
  • Shreds Paper, Paper Clips, Staples, Credit Cards
  • Color Black/Silver
  • Overall Dimensions 19 x 16 x 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.