Skip Content

C3
GBC

Paper Punch/Stapler

  • Item # 24Y101
  • My Part #
  • Mfr. Model # 7704280
  • Catalog Page # N/A
  • UNSPSC # 44101716
Paper Punch/Stapler close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.1 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to deliver automatic, effortless punching and precise stapling, this electronic paper punch/stapler is ideal for frequent use and large jobs when speed and accuracy are critical. It is capable of stapling, or punching 2 or 3 holes through up to 24 sheets of paper. Paper and stapling guides help to keep staples and holes in precise placement. An anti-jam knob helps to clear obstructions.

• Punch 2 or 3 holes
• 24 sheet capacity
• Hole dia. 9/32 In.
• Push-button stapling
• Anti-jam knob
• paper and stapling guides
• Extra-large throat

View More

Technical Specs

  • Item Two to Three-Hole Electric Paper Punch/Stapler
  • Sheet Capacity 24
  • Hole Dia. 9/32"
  • Color Gray
  • Material Metal, Plastic
  • Features Push-Button Stapling, Anti-Jam Knob, Paper and Stapling Guides, Extra-Large Throat, and Limited 1-Year Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Paper Punch/Stapler is rated 4.5 out of 5 by 2.
Rated 4 out of 5 by from Has been verry useful for the office I have been using this for several years and it has been great for use wherever my office might be.
Date published: 2013-09-17
Rated 5 out of 5 by from Very sharp and cuts precise holes to organize documents We use punches capable of 100 page documents but mostare smaller and this punch proves to be more practical.
Date published: 2013-05-29
  • y_2018, m_2, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_24Y101, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.