Skip Content

NC
GBC

Laminating Film,NAP I,25 In x 500 ft,PK2

  • Item # 24Y150
  • My Part #
  • Mfr. Model # 3748201EZ
  • Catalog Page # N/A
  • UNSPSC # 44102001
Laminating Film,NAP I,25 In x 500 ft,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EZload™ end caps help make loading this laminating film easy and error free. The color-coded and size-specific end caps help to virtually eliminate the risk of film loading errors. Use with Pinnacle 27 EZload™ laminators only (available separately).

• Color-coded and size-specific end caps virtually eliminate the risk of film loading errors

View More

Technical Specs

  • Item Laminating Film
  • Type Roll/NAP I
  • Roll Size 25" x 500 ft.
  • Length 500 ft
  • Width 25"
  • Finish Clear
  • Thickness 1.5 mil
  • For Use With Pinnacle 27 EZload Laminator Only
  • Includes Color-Coded and Size-Specific Loading Cores
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.