Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWINGLINE

Guillotine Paper Trimmer, 12" Cutting Length, 150 Sheet Capacity

  • Item# 1UDZ9
  • Mfr. Model# 1500
  • Catalog Page# 1951
  • UNSPSC# 60121301
Guillotine Paper Trimmer, 12" Cutting Length, 150 Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This guillotine paper trimmer steps up to cut up to 150 sheets at a time. The sharp guillotine blade has a full width handle to give you the best leverage, and a high-frequency hardened edge for long-lasting sharpness and durability. The battery-operated power switch activates guideline of light for precise cutting. Adjustable stack guides align and lock paper in place for accurate cutting.

View More

Technical Specs

  • Item Guillotine Paper Trimmer
  • Sheet Capacity 150
  • Cutting Length 12"
  • Height 9"
  • Length 18"
  • Width 18"
  • Base Material Metal
  • Blade Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by CL800 PRO USER GUIDE This unit is sturdy, but definitely needs a youtube video of the operation to sell more units along with a user manual that is non-existent on the web site. August 4, 2015
  • 2016-08-25 T02:41:40.309-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UDZ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.