Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GBC

Pouch Laminating Machine, 21 In.

  • Item# 24Y148
  • Mfr. Model# 1701720EZ
  • Catalog Page# 1950
  • UNSPSC# 44102801
Pouch Laminating Machine,21 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,780.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 116.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thermal roll laminator with EZload helps simplify film loading while providing quick and easy laminating. It warms up in just 6-9 minutes to laminate items up to 27" wide with NAP I or II film up to 3 mil thick (available separately). The built-in horizontal trimmer helps you turn out clean and polished lamination every time, and the control panel includes a handy footage counter.

• 6-9 minute warm-up time
• Laminates up to 12' per minute
• Built-in trimmer, auto reverse, temperature readout and footage counter
• Maximum document width of 27"
• Compatible with Pinnacle EZ Load roll film up to 3 mil (available separately)
• Auto standby after 1 hour and auto shutoff after 2 hours of non-use

View More

Technical Specs

  • Item Film Laminating Machine
  • Lamination Hot
  • Length 21"
  • Width 35-3/4"
  • Height 13-1/2"
  • Speed Up to 12 ft/min.
  • Max. Document Width 27"
  • Thickness 3 mil.
  • Warm-Up Time 6 to 9 min.
  • Voltage 120
  • For Use With Roll film/NAP I and II (EZload only)
  • Includes Integrated Footage Counter, Horizontal Trimmer, Audible Alerts, Temperature Readout, Auto Shutoff, and Limited 1-Year Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.