Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GBC

Binding Covers, Plastic, Frost, PK25

  • Item# 1UEJ5
  • Mfr. Model# 2514499P
  • Catalog Page# N/A
  • UNSPSC# 44122025
Binding Covers,Plastic,Frost,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.55 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Design view contemporary binding covers feature frosted fronts, which allow title pages to stay visible while minimizing the appearance of scratches or fingerprints. The poly material is durable and moisture-resistant, helping you keep presentation materials in pristine condition. The 8 1/2" x 11" letter size features square corners. Use with binding machines Nos. 1UEG7 and 9LMA7.

• Frosted front
• Plastic construction
• Square corners
• 8 1/2" x 11" letter size

View More

Technical Specs

  • Item Binding Covers
  • Size 8-1/2" x 11"
  • Material Plastic
  • Color Frost
  • Corners Square
  • Window No
  • Pre-Punched No
  • For Use With GBC 7708500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.