TP
GAV

Unshielded Data Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 425Y32
  • My Part #
  • Mfr. Model # 18617
  • Catalog Page # N/A
  • UNSPSC # 26121609
Unshielded Data Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 1000 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Data Cable Category Cable
  • Category - Data Cable 5e
  • Fire Rating - Data Cable Riser
  • Shielded No
  • Jacket Color Blue
  • Spool Length 1000 ft.
  • Package Type - Data Cable Box
  • Conductor Size - Data Cable 24 AWG
  • Total Number of Conductors - Data Cable 8 (4 Pair)
  • Jacket Material - Wire and Cable PVC
  • NEC Article and Type 800 CMR
  • Outside Dia. 0.200"
  • Solid / Stranded Solid
  • Frequency 350 MHz
  • Operating Temp. Range -20 Degrees to 70 Degrees C
  • Installation Temp. Range 0 Degrees to 60 Degrees C
  • Bend Radius 29/32"
  • Pulling Force 25 lb.
  • Standards UL and cUL, NEC/CEC Type CMR, UL 444, ANSI/TIA/EIA 568B and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.