Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GAV

Traffic Cone, 42" Cone Height, Yellow, Polyethylene

  • Item# 45YJ67
  • Mfr. Model# 45YJ67
  • Catalog Page# N/A
  • UNSPSC# 46161508
Traffic Cone, 42" Cone Height, Yellow, Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $97.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Frequently used for crowd control, this 42" yellow traffic cone is designed to string tape, chains, cone bars, and more. The yellow coloring makes it ideal for directing foot traffic around indoor hazards such as wet floors, and the retroreflective bands help make it suitable for use in low-light conditions. Polyethylene construction helps to increase durability and long service life.

• 42" high
• Yellow color
• Retroreflective bands
• Polyethylene construction

View More

Technical Specs

  • Item Traffic Cone
  • Cone Height 42"
  • Cone Color Yellow
  • Base Color Black
  • Retroreflective Collar Yes
  • Height of Reflective Collar (1) 4", (1) 6"
  • Cone Material Polyethylene
  • Base Material Plastic
  • Traffic Cone Product Group Traffic Cones with Bands
  • Weight 4.23 lb.
  • Base Dimension 16-1/2"
  • Outside Dia. 16-1/2"
  • Storage Size Length 16-1/2"
  • Storage Size Width 16-1/2"
  • Standards MASH
  • Meets MUTCD Requirements No
  • Includes Cone Base, Reflective Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.