Skip Content

DV
GAV

Drum Faucet,3/4 In,Self-Closing,SS

  • Item # 5A505
  • My Part #
  • Mfr. Model # 272038
  • Catalog Page # 1141
  • UNSPSC # 40141702
Drum Faucet,3/4 In,Self-Closing,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Faucet
  • Seal Material PTFE
  • (M)NPT Inlet 3/4"
  • Closure Type Self-Closing
  • Material Stainless Steel
  • Shank Type Adjustable
  • Horizontal/Vertical Horizontal
  • Includes Internal Flame Arrestor, PTFE Seal
  • Standards Factory Mutual Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.