Skip Content

DV
GAV

Bike Rack,Silver,49-5/8 in. L,8-Bike

  • Item # 45MK30
  • My Part #
  • Mfr. Model # 45MK30
  • Catalog Page # 1323
  • UNSPSC # 56101608
Bike Rack,Silver,49-5/8 in. L,8-Bike close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Back rack offers a convenient and secure location for bikes.

• Clean, simple design
• Keeps workspace organized and productive

View More

Technical Specs

  • Item Bike Rack
  • Holds (8) Bikes
  • Length 49-5/8"
  • Width 37-3/4"
  • Height 30"
  • Mounting Surface
  • Material Steel
  • Color Silver
  • Finish Galvanized
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.