Skip Content

DG
GAV

9-1/2" Round Wall Clock Arabic, Putty Plastic Frame

  • Item # 48PD26
  • My Part #
  • Mfr. Model # 48PD26
  • Catalog Page # 1374
  • UNSPSC # 54111601
9-1/2" Round Wall Clock Arabic, Putty Plastic Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Analog quartz wall clock features a plastic case and requires manual adjustment for time changes.

• Run on 1 AA battery (not included)
• 12-hr. format

View More

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 9-1/2"
  • Face Dia. 7-13/16"
  • Frame Color Putty
  • Basic Power Source Battery
  • Mount Wall
  • Width 9-1/2"
  • Features Shatter Proof Lens
  • Case Material Plastic
  • Case Color Putty
  • Face Color White
  • Time Adjustment Manual
  • Lens Material Plastic
  • Depth 2-3/4"
  • Height 9-1/2"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms