TP
GAV

Ventilated Stainless Steel Wire Wall Shelf, 48"W x 14"D x 34"H, No. of Shelves: 2

  • Item # 45TV90
  • My Part #
  • Mfr. Model # GACB14-34-1448S
  • Catalog Page # 1252
  • UNSPSC # 24102004
Ventilated Stainless Steel Wire Wall Shelf, 48"W x 14"D x 34"H, No. of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire-mount shelving kit easily adds extra storage space to you work area, up and out of the way. Open wire design helps minimize dust accumulation and allows good air circulation and light penetration.

• Shelf is easy to adjust in 1" increments
• Includes shelf and mounting posts

View More

Technical Specs

  • Item - Wall Shelves Wire Wall Shelf
  • Shelf Style Ventilated
  • Overall Width 48"
  • Overall Depth 14"
  • Overall Height 34"
  • Shelving Material Stainless Steel
  • Shelving Gauge 16
  • No. of Shelves 2
  • Shelf Capacity 800 lb.
  • Finish - Shelving and Racks Stainless Steel
  • Color Silver
  • Shelf Adjustments 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.