Skip Content

C3
GAV

160-Series Flexible Nonmetallic Liquid Tight Conduit, 1" x 100 ft., 1" Bend, Black

  • Item # 53CJ95
  • My Part #
  • Mfr. Model # 160-026
  • Catalog Page # 320
  • UNSPSC # 39121202
160-Series Flexible Nonmetallic Liquid Tight Conduit, 1" x 100 ft., 1" Bend, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $201.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built with a circular cross section with a smooth, corrugated flame-resistant polyvinyl chloride (PVC) inner surface and integral reinforcing member within the conduit wall. Used to help protect insulated wire in assemblies or consoles of electrical apparatus.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, Constant Flexing
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series 160
  • Conduit Trade Size 1"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Color Black
  • Flexible Conduit Core Material Rigid PVC
  • Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
  • Flexible Conduit Bend Radius 1"
  • Standards UL 1696, CSA C22.3 No. 227.3
  • Inside Dia. 1.041"
  • Outside Dia. 1.308"
  • Jacket Material Flame Retardant PVC
  • Special Features Sunlight, Flame and Oil Resistant Formulation, Designed for Use In Dry, Wet and Oily Conditions
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.