Skip Content
C3
GAV

15" Round Wall Clock Arabic, Black Plastic Frame

  • Item # 48PD21
  • Mfr. Model # 48PD21
  • Catalog Page # 1625
  • UNSPSC # 54111601
15" Round Wall Clock Arabic, Black Plastic Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $35.12 / each Offer Ends 09/30/17

Web Price $38.63

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Analog quartz wall clock features a plastic case and requires manual adjustment for time changes.

• Run on 1 AA battery (not included)
• 12-hr. format

View More

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 15"
  • Face Dia. 11"
  • Frame Color Black
  • Basic Power Source Battery
  • Mount Wall
  • Width 2-1/2"
  • Features Periphery Dial
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Time Adjustment Manual
  • Lens Material Glass
  • Depth 2-7/16"
  • Height 15"
  • Specific Power Source (1) AA Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.