Skip Content

ST
GAV

15" Round Wall Clock Arabic, Silver Metal Frame

  • Item # 48PD13
  • My Part #
  • Mfr. Model # 48PD13
  • Catalog Page # 1625
  • UNSPSC # 54111601
Wall Clock,Analog,Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Analog quartz wall clock is manually programmed and can automatically adjust for daylight saving time.

• Run on 1 AA battery (not included)
• 12-hr. format

View More

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 15"
  • Face Dia. 11"
  • Frame Color Silver
  • Basic Power Source Battery
  • Mount Wall
  • Width 2-1/8"
  • Features Periphery Dial, Automatically Adjusts to Daylight Saving Time
  • Case Material Metal
  • Case Color Silver
  • Face Color White
  • Time Adjustment Manual
  • Lens Material Glass
  • Depth 2-3/8"
  • Height 15"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.