Skip Content

WG
GAV

14" Round Wall Clock Arabic, Black Plastic Frame

  • Item # 48PD27
  • My Part #
  • Mfr. Model # 48PD27
  • Catalog Page # 1374
  • UNSPSC # 54111601
Wall Clock,Analog,Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Analog quartz wall clock features a plastic case and requires manual adjustment for time changes.

• Run on 1 AA battery (not included)
• 24/12-hr. format

View More

Technical Specs

  • Item Wall Clock
  • Digital/Analog Analog
  • Clock Movement Type Manual
  • Display Type Arabic
  • Shape Round
  • Overall Dia. 14"
  • Face Dia. 12"
  • Frame Color Black
  • Basic Power Source Battery
  • Mount Wall
  • Width 14"
  • Features Shatter Proof Lens
  • Case Material Plastic
  • Case Color Black
  • Face Color White
  • Time Adjustment Manual
  • Lens Material Plastic
  • Depth 2-7/8"
  • Height 14"
  • Specific Power Source (1) AA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms