ST
GATORADE

Sports Drink Mix, Powder Concentrate, Regular, 8 Package Quantity

  • Item # 10K362
  • My Part #
  • Mfr. Model # 131666
  • Catalog Page # 1825
  • Catalog Group # D7437
  • UNSPSC # 50202309
Sports Drink Mix, Powder Concentrate, Regular, 8 Package Quantity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Portable Coolers and Beverages~Sports Drinks and Thirst Quenchers


$7.65 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This caffeine-free drink mix has a blend of electrolytes and carbohydrates to help speed hydration and restore energy. Mix the concentrate with water per instructions.

View More

Technical Specs

  • Item Sports Drink Mix
  • Thirst Quencher Form Powder Concentrate
  • Flavor Fruit Punch
  • Yield per Unit 20 oz.
  • Drink Content Type Regular
  • Thirst Quencher Package Size 1.23 oz.
  • Package Quantity 8
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products