Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GATORADE

Mobile Cooler Cart, Metal

  • Item# 3UZY5
  • Mfr. Model# 49202
  • Catalog Page# N/A
  • UNSPSC# 49121510
Mobile Cooler Cart, Metal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cooler Racks

Technical Specs

  • Item Mobile Cooler Cart
  • Height 42"
  • Length 18"
  • Width 21-1/2"
  • Material Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms