Skip Content

WG
GATEWAY SAFETY, INC

Safety Glasses,Clear,PK10

  • Item # 35WX34
  • My Part #
  • Mfr. Model # 4699
  • Catalog Page # N/A
  • UNSPSC # 46181802
Safety Glasses,Clear,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $21.52 / pkg. of 10

Web Price $22.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Same popular design as the original, but with ten different temple colors in each box. Temple colors include Blueberry, Cherry Red, Cotton Candy, Orange, Lemon Yellow, Lime Green, Grape, Vanilla, Mocha Brown and Black Licorice. In addition to being incredibly light, they also have all-around impact protection. Deep, universal-fit temples provide side protection equal to that of eyewear with large side shields. Comfortable and snug fit helps minimize slippage and provides full brow protection.

View More

Technical Specs

  • Item Safety Glasses
  • Series StarLite(R) GumballS(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Clear
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1, CSA Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.