Skip Content

ST
GATEWAY SAFETY, INC

Gumballs® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 35WX57
  • My Part #
  • Mfr. Model # 3699
  • Catalog Page # N/A
  • UNSPSC # 46181802
Safety Glasses,Clear,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.05 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the same popular design as the original StarLite®, StarLite Gumballs® come in a clear lens, with ten different temple colors in each box. Gumballs® are 10% smaller than the regular StarLite® size. Temple colors in each box include Blueberry, Cherry Red, Cotton Candy, Orange, Lemon Yellow, Lime Green, Grape, Vanilla, Mocha Brown and Black Licorice. In addition to being incredibly light, they also have all-around impact protection. Being of smaller size is no drawback, as the deep, universal-fit temples provide side protection equal to that of eyewear with large side shields.

View More

Technical Specs

  • Item Safety Glasses
  • Series Gumballs(R)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Assorted
  • Eyewear Size Narrow
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Clear
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.