Skip Content

WG
GATEWAY SAFETY, INC

Protective Goggles,Clear,Black Frame

  • Item # 35WX77
  • My Part #
  • Mfr. Model # 4589P
  • Catalog Page # N/A
  • UNSPSC # 46181804
Protective Goggles,Clear,Black Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.36 / each

Web Price $7.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.12 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Gateway Safety, Inc. goggles feature polycarbonate lenses with antifog coating to help provide eye protection in various applications. They also feature PVC frames for durability.

View More

Technical Specs

  • Item Protective Goggles
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Frame Color Black
  • Eyewear Frame Design Wraparound
  • Lens Material Polycarbonate
  • Strap Material Polyester
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Adjustable Head Strap
  • Standards ANSI Z87.1+, CSA Z94.0
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.