Skip Content

 
GATES

GATES XPZ Metric V-Belts

GATES XPZ  Metric V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Metric V-Belt 
  • V-Belt Section XPZ 
  • Number of Ribs
  • Top Width 10mm 
  • Thickness 8mm 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
47 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
XPZ1012
XPZ1012
1012mm

$12.91 / each

Enter location to check availability
Catalog Page #  130 

Price $12.91 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1012
  • Number of Ribs 1
  • Outside Length 1012mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1024
XPZ1024
1024mm

$13.35 / each

Enter location to check availability
Catalog Page #  130 

Price $13.35 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1024
  • Number of Ribs 1
  • Outside Length 1024mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1060
XPZ1060
1060mm

$13.29 / each

Enter location to check availability
Catalog Page #  130 

Price $13.29 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1060
  • Number of Ribs 1
  • Outside Length 1060mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1087
XPZ1087
1087mm

$14.18 / each

Enter location to check availability
Catalog Page #  130 

Price $14.18 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1087
  • Number of Ribs 1
  • Outside Length 1087mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1120
XPZ1120
1120mm

$14.18 / each

Enter location to check availability
Catalog Page #  130 

Price $14.18 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1120
  • Number of Ribs 1
  • Outside Length 1120mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1137
XPZ1137
1137mm

$14.66 / each

Enter location to check availability
Catalog Page #  130 

Price $14.66 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1137
  • Number of Ribs 1
  • Outside Length 1137mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1150
XPZ1150
1150mm

$15.14 / each

Enter location to check availability
Catalog Page #  130 

Price $15.14 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1150
  • Number of Ribs 1
  • Outside Length 1150mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1180
XPZ1180
1180mm

$15.21 / each

Enter location to check availability
Catalog Page #  130 

Price $15.21 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1180
  • Number of Ribs 1
  • Outside Length 1180mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1187
XPZ1187
1187mm

$15.86 / each

Enter location to check availability
Catalog Page #  130 

Price $15.86 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1187
  • Number of Ribs 1
  • Outside Length 1187mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1202
XPZ1202
1202mm

$15.86 / each

Enter location to check availability
Catalog Page #  130 

Price $15.86 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1202
  • Number of Ribs 1
  • Outside Length 1202mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1212
XPZ1212
1212mm

$15.86 / each

Enter location to check availability
Catalog Page #  130 

Price $15.86 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1212
  • Number of Ribs 1
  • Outside Length 1212mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1250
XPZ1250
1250mm

$15.36 / each

Enter location to check availability
Catalog Page #  130 

Price $15.36 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1250
  • Number of Ribs 1
  • Outside Length 1250mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1270
XPZ1270
1270mm

$15.89 / each

Enter location to check availability
Catalog Page #  130 

Price $15.89 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1270
  • Number of Ribs 1
  • Outside Length 1270mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1287
XPZ1287
1287mm

$16.41 / each

Enter location to check availability
Catalog Page #  130 

Price $16.41 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1287
  • Number of Ribs 1
  • Outside Length 1287mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1312
XPZ1312
1312mm

$16.41 / each

Enter location to check availability
Catalog Page #  130 

Price $16.41 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1312
  • Number of Ribs 1
  • Outside Length 1312mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1320
XPZ1320
1320mm

$16.41 / each

Enter location to check availability
Catalog Page #  130 

Price $16.41 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1320
  • Number of Ribs 1
  • Outside Length 1320mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1340
XPZ1340
1340mm

$17.64 / each

Enter location to check availability
Catalog Page #  130 

Price $17.64 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1340
  • Number of Ribs 1
  • Outside Length 1340mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1400
XPZ1400
1400mm

$18.19 / each

Enter location to check availability
Catalog Page #  130 

Price $18.19 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1400
  • Number of Ribs 1
  • Outside Length 1400mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1450
XPZ1450
1450mm

$18.71 / each

Enter location to check availability
Catalog Page #  130 

Price $18.71 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1450
  • Number of Ribs 1
  • Outside Length 1450mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1462
XPZ1462
1462mm

$18.80 / each

Enter location to check availability
Catalog Page #  130 

Price $18.80 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1462
  • Number of Ribs 1
  • Outside Length 1462mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1500
XPZ1500
1500mm

$20.08 / each

Enter location to check availability
Catalog Page #  130 

Price $20.08 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1500
  • Number of Ribs 1
  • Outside Length 1500mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1512
XPZ1512
1512mm

$19.96 / each

Enter location to check availability
Catalog Page #  130 

Price $19.96 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1512
  • Number of Ribs 1
  • Outside Length 1512mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1537
XPZ1537
1537mm

$19.33 / each

Enter location to check availability
Catalog Page #  130 

Price $19.33 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1537
  • Number of Ribs 1
  • Outside Length 1537mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1562
XPZ1562
1562mm

$19.96 / each

Enter location to check availability
Catalog Page #  130 

Price $19.96 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1562
  • Number of Ribs 1
  • Outside Length 1562mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1587
XPZ1587
1587mm

$20.08 / each

Enter location to check availability
Catalog Page #  130 

Price $20.08 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1587
  • Number of Ribs 1
  • Outside Length 1587mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1700
XPZ1700
1700mm

$23.55 / each

Enter location to check availability
Catalog Page #  130 

Price $23.55 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1700
  • Number of Ribs 1
  • Outside Length 1700mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1737
XPZ1737
1737mm

$23.55 / each

Enter location to check availability
Catalog Page #  130 

Price $23.55 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1737
  • Number of Ribs 1
  • Outside Length 1737mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1750
XPZ1750
1750mm

$24.32 / each

Enter location to check availability
Catalog Page #  130 

Price $24.32 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1750
  • Number of Ribs 1
  • Outside Length 1750mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1800
XPZ1800
1800mm

$24.58 / each

Enter location to check availability
Catalog Page #  130 

Price $24.58 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1800
  • Number of Ribs 1
  • Outside Length 1800mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1837
XPZ1837
1837mm

$24.58 / each

Enter location to check availability
Catalog Page #  130 

Price $24.58 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1837
  • Number of Ribs 1
  • Outside Length 1837mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1862
XPZ1862
1862mm

$25.40 / each

Enter location to check availability
Catalog Page #  130 

Price $25.40 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1862
  • Number of Ribs 1
  • Outside Length 1862mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1900
XPZ1900
1900mm

$24.58 / each

Enter location to check availability
Catalog Page #  130 

Price $24.58 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1900
  • Number of Ribs 1
  • Outside Length 1900mm
  • Top Width 10mm
  • Thickness 8mm
XPZ1950
XPZ1950
1950mm

$26.30 / each

Enter location to check availability
Catalog Page #  130 

Price $26.30 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ1950
  • Number of Ribs 1
  • Outside Length 1950mm
  • Top Width 10mm
  • Thickness 8mm
XPZ2000
XPZ2000
2000mm

$26.30 / each

Enter location to check availability
Catalog Page #  130 

Price $26.30 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ2000
  • Number of Ribs 1
  • Outside Length 2000mm
  • Top Width 10mm
  • Thickness 8mm
XPZ2120
XPZ2120
2120mm

$29.80 / each

Enter location to check availability
Catalog Page #  130 

Price $29.80 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ2120
  • Number of Ribs 1
  • Outside Length 2120mm
  • Top Width 10mm
  • Thickness 8mm
XPZ2240
XPZ2240
2240mm

$29.80 / each

Enter location to check availability
Catalog Page #  130 

Price $29.80 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ2240
  • Number of Ribs 1
  • Outside Length 2240mm
  • Top Width 10mm
  • Thickness 8mm
XPZ2500
XPZ2500
2500mm

$34.85 / each

Enter location to check availability
Catalog Page #  130 

Price $34.85 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ2500
  • Number of Ribs 1
  • Outside Length 2500mm
  • Top Width 10mm
  • Thickness 8mm
XPZ630
XPZ630
630mm

$8.42 / each

Enter location to check availability
Catalog Page #  130 

Price $8.42 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ630
  • Number of Ribs 1
  • Outside Length 630mm
  • Top Width 10mm
  • Thickness 8mm
XPZ737
XPZ737
737mm

$9.74 / each

Enter location to check availability
Catalog Page #  130 

Price $9.74 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ737
  • Number of Ribs 1
  • Outside Length 737mm
  • Top Width 10mm
  • Thickness 8mm
XPZ787
XPZ787
787mm

$9.70 / each

Enter location to check availability
Catalog Page #  130 

Price $9.70 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ787
  • Number of Ribs 1
  • Outside Length 787mm
  • Top Width 10mm
  • Thickness 8mm
XPZ850
XPZ850
850mm

$10.42 / each

Enter location to check availability
Catalog Page #  130 

Price $10.42 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ850
  • Number of Ribs 1
  • Outside Length 850mm
  • Top Width 10mm
  • Thickness 8mm
XPZ862
XPZ862
862mm

$10.79 / each

Enter location to check availability
Catalog Page #  130 

Price $10.79 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ862
  • Number of Ribs 1
  • Outside Length 862mm
  • Top Width 10mm
  • Thickness 8mm
XPZ925
XPZ925
925mm

$11.75 / each

Enter location to check availability
Catalog Page #  130 

Price $11.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ925
  • Number of Ribs 1
  • Outside Length 925mm
  • Top Width 10mm
  • Thickness 8mm
XPZ937
XPZ937
937mm

$12.00 / each

Enter location to check availability
Catalog Page #  130 

Price $12.00 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ937
  • Number of Ribs 1
  • Outside Length 937mm
  • Top Width 10mm
  • Thickness 8mm
XPZ950
XPZ950
950mm

$11.75 / each

Enter location to check availability
Catalog Page #  130 

Price $11.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ950
  • Number of Ribs 1
  • Outside Length 950mm
  • Top Width 10mm
  • Thickness 8mm
XPZ962
XPZ962
962mm

$12.60 / each

Enter location to check availability
Catalog Page #  130 

Price $12.60 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ962
  • Number of Ribs 1
  • Outside Length 962mm
  • Top Width 10mm
  • Thickness 8mm
XPZ987
XPZ987
987mm

$12.60 / each

Enter location to check availability
Catalog Page #  130 

Price $12.60 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section XPZ
  • Industry Number XPZ987
  • Number of Ribs 1
  • Outside Length 987mm
  • Top Width 10mm
  • Thickness 8mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More