Skip Content

 
GATES

GATES SPC Metric V-Belts

GATES SPC Metric V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Metric V-Belt 
  • V-Belt Section SPC 
  • Number of Ribs
  • Top Width 22mm 
  • Thickness 18mm 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
SPC3350
SPC3350
3350mm

$136.55 / each

Enter location to check availability
Catalog Page #  130 

Price $136.55 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC3350
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 3350mm
  • Top Width 22mm
  • Thickness 18mm
SPC3550
SPC3550
3550mm

$147.90 / each

Enter location to check availability
Catalog Page #  130 

Price $147.90 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC3550
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 3550mm
  • Top Width 22mm
  • Thickness 18mm
SPC3750
SPC3750
3750mm

$147.90 / each

Enter location to check availability
Catalog Page #  130 

Price $147.90 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC3750
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 3750mm
  • Top Width 22mm
  • Thickness 18mm
SPC4000
SPC4000
4000mm

$158.50 / each

Enter location to check availability
Catalog Page #  130 

Price $158.50 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC4000
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 4000mm
  • Top Width 22mm
  • Thickness 18mm
SPC4250
SPC4250
4250mm

$168.00 / each

Enter location to check availability
Catalog Page #  130 

Price $168.00 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC4250
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 4250mm
  • Top Width 22mm
  • Thickness 18mm
SPC4750
SPC4750
4750mm

$195.75 / each

Enter location to check availability
Catalog Page #  130 

Price $195.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC4750
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 4750mm
  • Top Width 22mm
  • Thickness 18mm
SPC5000
SPC5000
5000mm

$189.50 / each

Enter location to check availability
Catalog Page #  130 

Price $189.50 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC5000
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 5000mm
  • Top Width 22mm
  • Thickness 18mm
SPC5300
SPC5300
5300mm

$207.25 / each

Enter location to check availability
Catalog Page #  130 

Price $207.25 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC5300
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 5300mm
  • Top Width 22mm
  • Thickness 18mm
SPC5600
SPC5600
5600mm

$219.00 / each

Enter location to check availability
Catalog Page #  130 

Price $219.00 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC5600
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 5600mm
  • Top Width 22mm
  • Thickness 18mm
SPC6000
SPC6000
6000mm

$233.75 / each

Enter location to check availability
Catalog Page #  130 

Price $233.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC6000
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 6000mm
  • Top Width 22mm
  • Thickness 18mm
SPC6700
SPC6700
6700mm

$258.25 / each

Enter location to check availability
Catalog Page #  130 

Price $258.25 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC6700
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 6700mm
  • Top Width 22mm
  • Thickness 18mm
SPC7500
SPC7500
7500mm

$287.00 / each

Enter location to check availability
Catalog Page #  130 

Price $287.00 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC7500
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 7500mm
  • Top Width 22mm
  • Thickness 18mm
SPC8000
SPC8000
8000mm

$307.00 / each

Enter location to check availability
Catalog Page #  130 

Price $307.00 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC8000
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 8000mm
  • Top Width 22mm
  • Thickness 18mm
SPC8500
SPC8500
8500mm

$323.75 / each

Enter location to check availability
Catalog Page #  130 

Price $323.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • Industry Number SPC8500
  • V-Belt Section SPC
  • Number of Ribs 1
  • Outside Length 8500mm
  • Top Width 22mm
  • Thickness 18mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More