Skip Content

 
GATES

GATES SPA Metric V-Belts

GATES SPA Metric V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Metric V-Belt 
  • V-Belt Section SPA 
  • Number of Ribs
  • Top Width 13mm 
  • Thickness 10mm 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
SPA3150
SPA3150
3150mm

$59.50 / each

Enter location to check availability
Catalog Page #  130 

Price $59.50 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section SPA
  • Industry Number SPA3150
  • Number of Ribs 1
  • Outside Length 3150mm
  • Top Width 13mm
  • Thickness 10mm
SPA3350
SPA3350
3350mm

$60.65 / each

Enter location to check availability
Catalog Page #  130 

Price $60.65 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section SPA
  • Industry Number SPA3350
  • Number of Ribs 1
  • Outside Length 3350mm
  • Top Width 13mm
  • Thickness 10mm
SPA3550
SPA3550
3550mm

$66.30 / each

Enter location to check availability
Catalog Page #  130 

Price $66.30 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section SPA
  • Industry Number SPA3550
  • Number of Ribs 1
  • Outside Length 3550mm
  • Top Width 13mm
  • Thickness 10mm
SPA3750
SPA3750
3750mm

$69.75 / each

Enter location to check availability
Catalog Page #  130 

Price $69.75 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section SPA
  • Industry Number SPA3750
  • Number of Ribs 1
  • Outside Length 3750mm
  • Top Width 13mm
  • Thickness 10mm
SPA4000
SPA4000
4000mm

$73.95 / each

Enter location to check availability
Catalog Page #  130 

Price $73.95 / each

Technical Specs

  • V-Belt Type Metric V-Belt
  • V-Belt Section SPA
  • Industry Number SPA4000
  • Number of Ribs 1
  • Outside Length 4000mm
  • Top Width 13mm
  • Thickness 10mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More