Navigation Menu New

Access My Account, Order History, Lists and more here.

55HY60 MLPCL-L UNSPSC # 46181606

Overshoes: Composite, 11 to 13-1/2 Fits Shoe Size, Unisex, Black, Slip Resistant, L, 1 PR

  • Item # 55HY60
  • Mfr. Model # MLPCL-L
  • UNSPSC # 46181606
  • Catalog Group # K2264
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Safety toe caps fit over the front part of existing shoes of site visitors, inspectors, and others who do not need to continuously wear safety footwear. Toe caps cover the front of toe area of the foot and have a sole that extends to the arch to protect the front of the foot from minor injuries caused by walking into obstacles. They also protect footwear from damage. An adjustable strap is placed around the heel to hold the toe cap in place. Toe caps can be worn over larger boots than full-soled safety-toe overshoes.

Tap image to zoom.

Roll over image to zoom.

Overshoes: Composite, 11 to 13-1/2 Fits Shoe Size, Unisex, Black, Slip Resistant, L, 1 PR

  • Item # 55HY60
  • Mfr. Model # MLPCL-L
  • UNSPSC # 46181606
  • Catalog Group # K2264
  • Catalog Page # N/A
Country of Origin France. Country of Origin is subject to change.

Safety toe caps fit over the front part of existing shoes of site visitors, inspectors, and others who do not need to continuously wear safety footwear. Toe caps cover the front of toe area of the foot and have a sole that extends to the arch to protect the front of the foot from minor injuries caused by walking into obstacles. They also protect footwear from damage. An adjustable strap is placed around the heel to hold the toe cap in place. Toe caps can be worn over larger boots than full-soled safety-toe overshoes.

Technical Specs

  • Item Overshoes
  • Shoe Style Foot
  • Gender Unisex
  • Fits Shoe Size 11 to 13-1/2
  • Size L
  • Footwear Sole Pattern Slip Resistant
  • Upper Material Thermoplastic Polyurethane
  • Outsole Material Thermoplastic Polyurethane
  • Predominant Footwear Color Black
  • Toe Type Composite
  • Boot Height 1 1/2 in
  • Waterproof No
  • Shank Material Thermoplastic Polyurethane
  • Color Black
  • Style Number MLPC
  • Standards ASTM F2413-11
  • Metatarsal Guard No

Safety toe caps fit over the front part of existing shoes of site visitors, inspectors, and others who do not need to continuously wear safety footwear. Toe caps cover the front of toe area of the foot and have a sole that extends to the arch to protect the front of the foot from minor injuries caused by walking into obstacles. They also protect footwear from damage. An adjustable strap is placed around the heel to hold the toe cap in place. Toe caps can be worn over larger boots than full-soled safety-toe overshoes.

Back to Top