Navigation Menu New

Access My Account, Order History, Lists and more here.

52WT12 MFPUL-L UNSPSC # 53112101

Overshoe: Steel, 10-1/2 to 13 Fits Shoe Size, Unisex, Black, Lug, 10-1/2 to 13, 1 PR

  • Item # 52WT12
  • Mfr. Model # MFPUL-L
  • UNSPSC # 53112101
  • Catalog Group # J5379
  • Catalog Page # 1746 1746
Country of Origin France. Country of Origin is subject to change.

Full-soled safety-toe overshoes fit over existing shoes to provide temporary protection against impacts to the toe area of the foot. The sole of the overshoe covers the entire bottom of the foot. They are intended for short-term use by site visitors, inspectors, and others who do not need continuous protection.

Tap image to zoom.

Roll over image to zoom.

Overshoe: Steel, 10-1/2 to 13 Fits Shoe Size, Unisex, Black, Lug, 10-1/2 to 13, 1 PR

  • Item # 52WT12
  • Mfr. Model # MFPUL-L
  • UNSPSC # 53112101
  • Catalog Group # J5379
  • Catalog Page # 1746 1746
Country of Origin France. Country of Origin is subject to change.

Full-soled safety-toe overshoes fit over existing shoes to provide temporary protection against impacts to the toe area of the foot. The sole of the overshoe covers the entire bottom of the foot. They are intended for short-term use by site visitors, inspectors, and others who do not need continuous protection.

Technical Specs

  • Item Overshoe
  • Footwear Application Visitors
  • Shoe Style Foot
  • Gender Unisex
  • Fits Shoe Size 10-1/2 to 13
  • Size 10-1/2 to 13
  • Footwear Sole Pattern Lug
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Predominant Footwear Color Black
  • Toe Type Steel
  • Boot Height 2 in
  • Footwear Closure Pull-On
  • Waterproof No
  • Footwear Shank Yes
  • Shank Material Polyurethane
  • Insulated No
  • Completely Non Metallic No
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Oil Resisting Sole Yes
  • Puncture Resistant Insole Yes
  • Ninety Degree Heel No
  • Safety Criteria Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe
  • Liner Material Polyurethane
  • Footwear Width M
  • Color Black
  • Style Number MFPUL
  • Standards ASTM F2413-11
  • Metatarsal Guard No
  • Features Light, Washable

Full-soled safety-toe overshoes fit over existing shoes to provide temporary protection against impacts to the toe area of the foot. The sole of the overshoe covers the entire bottom of the foot. They are intended for short-term use by site visitors, inspectors, and others who do not need continuous protection.

Back to Top