Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GAST

1/6 HP Vacuum Pump; Inlet Size: 1/4" NPT, Outlet Size: 1/4" NPT

  • Item # 3KYY2
  • Mfr. Model # 0211-V45F-G8CX
  • Catalog Page # 2646
  • UNSPSC # 40151502
1/6 HP Vacuum Pump; Inlet Size: 1/4" NPT, Outlet Size: 1/4" NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,056.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for general continuous-duty vacuum and low-pressure applications. Model comes with an integral filter and muffler.

• Permanently lubricated and sealed bearings
• Self-adjusting, self-lubricating vanes
Note: When used for pond aeration, include the appropriate check valve in discharge line to prevent water from entering pump in case of power failure.

View More

Technical Specs

  • Item Vacuum Pump
  • HP 1/6
  • Compressor Type Rotary Vane
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 2.5
  • Inlet Size 1/4" NPT
  • Outlet Size 1/4" NPT
  • Max. Vacuum 20" Hg
  • Free Air CFM @ 0 In. Hg 1.30
  • Free Air CFM @ 10 In. Hg 0.80
  • RPM 1725
  • Overall Length 12.44"
  • Overall Width 7.9"
  • Overall Height 8.05"
  • Housing Cast Iron
  • Power Cord 10 ft. cord/switch/plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.