Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
GAST

10.25" x 7.63" x 6.25" Base Mounted Air Gearmotor with 5/8" Shaft Dia. and 1/4" NPT Port Size

  • Item# 5KA96
  • Mfr. Model# 2AM-251A-AB20
  • Catalog Page# N/A
  • UNSPSC# 27131508
10.25" x 7.63" x 6.25" Base Mounted Air Gearmotor with 5/8" Shaft Dia. and 1/4" NPT Port Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gearmotor
  • HP 0.5
  • Running Torque @ Max. Pressure 116 in.-lb.
  • Max. Air Flow 18 cfm
  • No Load RPM 150
  • Shaft Dia. 5/8"
  • Shaft Length 2.13"
  • Mounting Base
  • Port Size 1/4" NPT
  • Rotation CCW
  • Housing Material Cast Iron
  • Finish Gray Metallic
  • Stall Torque 150 in.-lb.
  • RPM @ Max. Torque 60
  • Gear Ratio 20:1
  • Max. Air Pressure 60 psi
  • Keyway Length 1.00"
  • Overall Length 10.25"
  • Overall Width 7.63"
  • Overall Height 6.25"
  • Operating Temp. Range 0 Degrees to 250 Degrees F
  • Includes Muffler
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms