Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAST

9-3/16" x 11-1/2" x 6-5/32" 115VAC Piston Air Compressor

  • Item# 4TF24
  • Mfr. Model# 3HEB-70-M345X
  • Catalog Page# 3236
  • UNSPSC# 40151601
9-3/16" x 11-1/2" x 6-5/32" 115VAC Piston Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty. Thermally protected motor with high torque start windings.

View More

Technical Specs

  • Item Piston Air Compressor
  • HP 1/3
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 7.2
  • Inlet Size 1/4" NPT
  • Outlet Size 1/4" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 2.3
  • Free Air CFM @ 20 PSI 2
  • Free Air CFM @ 40 PSI 1.8
  • Free Air CFM @ 50 PSI 1.7
  • Free Air CFM @ 100 PSI 1.2
  • Overall Length 11-1/2"
  • Overall Width 6-5/32"
  • Overall Height 9-3/16"
  • Cylinder Material Aluminum
  • Number of Cylinders 1
  • Motor Type Shaded Pole
  • RPM 1750
  • Sound Rating 63 dBA @ 60 psi
  • Design Lap Joint Piston Ring
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Corrosion Resistant Sandwich
  • Standards UL
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.