Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAST

8-1/3" x 16-3/4" x 12-1/3" 115/230VAC Piston Air Compressor

  • Item# 3HDG8
  • Mfr. Model# 6LCF-246S-M616NEX
  • Catalog Page# 3237
  • UNSPSC# 40151601
8-1/3" x 16-3/4" x 12-1/3" 115/230VAC Piston Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,880.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 61.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oilless Piston Dry Sprinkler Compressors
• Max. pressure (cont./int.): 50 psi Single-phase, 60 Hz
UL-Listed compressors are specifically designed for the fire protection industry. Units include inlet filters, pressure safety valve, pressure switch, check valve, tubing, and fittings.
UL 2125 Approved.

View More

Technical Specs

  • Item Piston Air Compressor
  • HP 1
  • Voltage 115/230VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 14.8/7.4
  • Inlet Size 3/8" NPT
  • Outlet Size 3/8" NPT
  • Max. PSI Cont./Int. 50/50
  • Free Air CFM @ 0 PSI 5.9
  • Free Air CFM @ 20 PSI 5.6
  • Free Air CFM @ 50 PSI 0
  • Overall Length 16-3/4"
  • Overall Width 12-1/3"
  • Overall Height 8-1/3"
  • Cylinder Material Cast Iron
  • Number of Cylinders 2
  • Motor Type Capacitor Start
  • RPM 1750
  • Sound Rating 75 dBA
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Stainless Steel
  • Standards UL 2125
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This compressor is easy to install and operates relatively quietly. It would be nice if it came with a mounting kit, but it wasn't difficult to put one together onsite. It came factory wired for 240V operation, we had to change to 120V operation onsite. The schematics on the case were readable, but instructions in the install manual could have made the process more clear. After one week of operation, I have no problems with the compressor and would recommend for other Fire Sprinkler Systems. April 10, 2013
  • 2016-08-26 T00:56:40.342-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3HDG8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.