Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GAST

3/4 HP Piston Air Compressor, 115/208-230VAC, 100/100 Max. PSI Cont./Int.

  • Item # 2Z870
  • Mfr. Model # 5HCD-43-M550NGX
  • Catalog Page # 2646
  • UNSPSC # 40151601
3/4 HP Piston Air Compressor, 115/208-230VAC, 100/100 Max. PSI Cont./Int. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 45.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty. Thermally protected motor with high torque start windings.

View More

Technical Specs

  • Item Piston Air Compressor
  • HP 3/4
  • Voltage 115/208-230VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 14/7
  • Inlet Size 1/4" NPT
  • Outlet Size 1/4" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 4.65
  • Free Air CFM @ 20 PSI 4.1
  • Free Air CFM @ 40 PSI 3.6
  • Free Air CFM @ 50 PSI 3.4
  • Free Air CFM @ 100 PSI 2.5
  • Overall Length 14-1/2"
  • Overall Width 12-1/16"
  • Overall Height 8-7/8"
  • Cylinder Material Aluminum
  • Number of Cylinders 2
  • Motor Type Shaded Pole
  • RPM 1725
  • Sound Rating 63 dBA @ 60 psi
  • Design Oil-Less
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Corrosion Resistant Sandwich
  • Standards CUR, CE
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

5HCD-43-M550NGX

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This compressor does not last. We use it in a climate control application where it runs about 30% of the time. We've had to replace it 3 times in the last 5 years. We would change back to a standard compressor in a second if we could, but building management can't afford the initial cost. I would never buy this compressor if the choice were mine. April 22, 2013
  • 2015-09-08T19:48:00.538-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2Z870, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.