Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAST

8-1/2" x 11-5/8" x 5-5/8" 115VAC Piston Air Compressor

  • Item# 2Z867
  • Mfr. Model# 1HAB-44-M100X
  • Catalog Page# 3236
  • UNSPSC# 40151601
8-1/2" x 11-5/8" x 5-5/8" 115VAC Piston Air Compressor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $541.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant sandwich valve stops foreign particles from lodging on valve seats. Model has an aluminum cylinder head and is rated for continuous duty. Thermally protected motor with high torque start windings.

View More

Technical Specs

  • Item Piston Air Compressor
  • HP 1/6
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 4.3
  • Inlet Size 1/4" NPT
  • Outlet Size 1/4" NPT
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 1.27
  • Free Air CFM @ 20 PSI 1
  • Free Air CFM @ 40 PSI 0.7
  • Free Air CFM @ 50 PSI 0.65
  • Free Air CFM @ 100 PSI 0.38
  • Overall Length 11-5/8"
  • Overall Width 5-5/8"
  • Overall Height 8-1/2"
  • Cylinder Material Aluminum
  • Number of Cylinders 1
  • Motor Type Shaded Pole
  • RPM 1725
  • Sound Rating 63 dBA @ 60 psi
  • Design Oil-Less
  • Lubrication Type Oil-Less
  • Finish Gray Paint
  • Valve Corrosion Resistant Sandwich
  • Standards UR, CUR, CE
  • Temp. Range 32 Degrees to 104 Degrees F
  • Thermal Protection Automatic
  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM, Requiring Intermittent and Continuous Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.