Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GAST

— HP Double Diaphragm Linear Compressor Pump

  • Item # 3HDH4
  • My Part #
  • Mfr. Model # DDL15-151
  • Catalog Page # N/A
  • UNSPSC # 40151548
— HP Double Diaphragm Linear Compressor Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Permanently lubricated, virtually maintenance-free unit offers the versatility of reversible 1/8" and 1/4" inlet and outlet ports. Quiet operation and designed for applications requiring moderate pressure and continuous duty. Oilless for low maintenance.

View More

Technical Specs

  • Item Compressor Pump
  • Compressor Type Double Diaphragm Linear
  • Voltage 120
  • Hz 60
  • Full Load Amps 0.40
  • Outlet Size 0.20" Tube
  • Max. PSI Cont./Int. 4.5/4.5
  • Free Air CFM @ 0 PSI 1.13
  • Overall Length 5-7/8"
  • Overall Width 5-1/16"
  • Overall Height 4-7/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products