Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
GAST

1 Phase Horizontal Tank Mounted 1-1/2HP Electric Air Compressor, 30 gal., 100 psi

  • Item# 5Z676
  • Mfr. Model# 7HDD-70TA-M750X
  • Catalog Page# 3236
  • UNSPSC# 40151601
1 Phase Horizontal Tank Mounted 1-1/2HP Electric Air Compressor, 30 gal., 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,940.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit has a field-adjustable pressure switch, magnetic starter, and an innovative reservoir that can provide a blast of high pressure. Tank dampens pulsation from the reciprocating compressor. Includes an ASME coded tank.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 1
  • Lubrication Type Oil-less
  • HP 1-1/2
  • Max. Pressure 100 psi
  • Free Air CFM @ Max. Pressure 5
  • Voltage 230
  • Phase 1
  • Amps 10.8
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/8"
  • On Pressure Switch Setting 70
  • Off Pressure Switch Setting 90
  • Finish Gray Paint
  • Control Automatic Start/Stop
  • Overall Length 38"
  • Overall Width 17"
  • Overall Height 29"
  • Standards ASME
  • Includes Pressure Switch, Manual Drain, Pressure Safety Valve, Pressure Gauge, Globe Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

7HDD-70TA-M750X

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.