Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GAST

6.69" x 4.80" x 6.50" Face Mounted Air Motor with 5/8" Shaft Dia. and 1/4" NPT Port Size

  • Item# 3HDF8
  • Mfr. Model# 4AM-NRV-251SS
  • Catalog Page# N/A
  • UNSPSC# 27131508
6.69" x 4.80" x 6.50" Face Mounted Air Motor with 5/8" Shaft Dia. and 1/4" NPT Port Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Motor
  • HP 1.7
  • Running Torque @ Max. Pressure 36 in.-lb.
  • Max. Air Flow 78 cfm
  • No Load RPM 3000
  • Shaft Dia. 5/8"
  • Shaft Length 2.06"
  • Mounting Face
  • Port Size 1/4" NPT
  • Rotation REV
  • Housing Material 304 Stainless Steel
  • Finish Plain
  • Stall Torque 55 in.-lb.
  • RPM @ Max. Torque 250
  • Max. Air Pressure 100 psi
  • Overall Length 6.69"
  • Overall Width 4.80"
  • Overall Height 6.50"
  • Operating Temp. Range 0 Degrees to 250 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms